Slide Dimmer, Fluorescent, Nova, Light Almond

Item #: 0313330

Cat #: NF-20-LA

UPC: 027557090582

$ 276.21 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Light Almond

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Light Almond

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/20 lamps in light almond

Also known as: 027557090582, NF-20-LA, LUTNF20LA

Specifications

Color: Light Almond
Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent
Color: Light Almond
Volts AC: 120
Poles: 1
Family / Style: Nova
Type: Slide
Mounting: Surface
Wattage: 1000
Light Technology: Fluorescent