Slide Dimmer, Fluorescent, Nova, Black

Item #: 0313328

Cat #: NF-20-BL

UPC: 027557674133

$ 276.21 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Black

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Black

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/20 lamps in black

Also known as: 027557674133, NF-20-BL, LUTNF20BL

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent
Type: Slide
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 120
Color: Black
Wattage: 1000
Light Technology: Fluorescent