Slide Dimmer, Fluorescent, Nova, Sienna

Item #: 0313325

Cat #: NF-20-277-SI

UPC: 027557176446

$ 503.01 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Sienna

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Sienna

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 277V/20 lamps in sienna

Also known as: 027557176446, NF-20-277-SI, LUTNF20277SI

Specifications

Type: Slide
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova
Color: Sienna
Light Technology: Fluorescent
Type: Slide
Mounting: Surface
Wattage: 1000
Color: Sienna
Volts AC: 277
Poles: 1
Family / Style: Nova
Light Technology: Fluorescent