Slide Dimmer, Fluorescent, Nova, Gray

Item #: 0313323

Cat #: NF-20-277-GR

UPC: 027557674201

$ 503.01 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Gray

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Gray

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 277V/20 lamps in gray

Also known as: 027557674201, NF-20-277-GR, LUTNF20277GR

Specifications

Type: Slide
Volts AC: 277
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent
Type: Slide
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 277
Color: Gray
Wattage: 1000
Light Technology: Fluorescent