Slide Dimmer, Fluorescent, Nova, Beige

Item #: 0313320

Cat #: NF-20-277-BE

UPC: 027557674171

$ 503.01 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Beige

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Beige

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 277V/20 lamps in beige

Also known as: 027557674171, NF-20-277-BE, LUTNF20277BE

Specifications

Type: Slide
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Beige
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent
Type: Slide
Mounting: Surface
Color: Beige
Family / Style: Nova
Volts AC: 277
Poles: 1
Wattage: 1000
Light Technology: Fluorescent