Slide Dimmer, Fluorescent, Nova, Almond

Item #: 0313319

Cat #: NF-20-277-AL

UPC: 027557090612

$ 503.01 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Almond

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Almond

Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 277V/20 lamps in almond

Also known as: 027557090612, NF-20-277-AL, LUTNF20277AL

Specifications

Type: Slide
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Fluorescent
Type: Slide
Mounting: Surface
Wattage: 1000
Light Technology: Fluorescent
Volts AC: 277
Poles: 1
Family / Style: Nova