Slide Dimmer, Fluorescent, Nova, Black

Item #: 0313317

Cat #: NF-10-BL

UPC: 027557674034

$ 180.03 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Black

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Black

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in black

Also known as: 027557674034, NF-10-BL, LUTNF10BL

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Amps: 16
Family / Style: Nova
Light Technology: Fluorescent
Type: Slide
Mounting: Surface
Poles: 1
Amps: 16
Light Technology: Fluorescent
Volts AC: 120
Color: Black
Wattage: 1000
Family / Style: Nova