Slide Dimmer, Fluorescent, Nova, Almond

Item #: 0313315

Cat #: NF-10-AL

UPC: 027557090490

$ 180.03 EA
Company wide:
0 in stock
Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Almond

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Almond

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in almond

Also known as: 027557090490, NF-10-AL, LUTNF10AL

Specifications

Type: Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 16
Family / Style: Nova
Type: Slide
Mounting: Surface
Wattage: 1000
Family / Style: Nova
Volts AC: 120
Poles: 1
Amps: 16