Preset Dimmer, Nova, 1000W, 120V, Ivory

Item #: 0313308

Cat #: NF-103P-IV

UPC: 027557349888

Company wide:
0 in stock
Documents & Guides
Preset Dimmer, Nova, 1000 Watt, 120 Volt, Ivory, 3-Way

Overview

Preset Dimmer, Nova, 1000 Watt, 120 Volt, Ivory, 3-Way

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in ivory

Also known as: 027557349888, NF-103P-IV, LUTNF103PIV

Specifications

Type: 3-Way, Slide
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Amps: 16
Family / Style: Nova
Light Technology: Fluorescent
Type: 3-Way, Slide
Mounting: Surface
Color: Ivory
Amps: 16
Light Technology: Fluorescent
Volts AC: 120
Poles: 1
Wattage: 1000
Family / Style: Nova