Slide Dimmer, Fluorescent, Nova, Almond

Item #: 0313302

Cat #: NF-103P-AL

UPC: 027557090537

Company wide:
0 in stock
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, 3-Way/Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Almond

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, 3-Way/Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Almond

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in almond

Also known as: 027557090537, NF-103P-AL, LUTNF103PAL

Specifications

Type: 3-Way, Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 16
Family / Style: Nova
Type: 3-Way, Slide, Single-Pole
Mounting: Surface
Wattage: 1000
Family / Style: Nova
Volts AC: 120
Poles: 1
Amps: 16