Slide Dimmer, Fluorescent, Nova, Light Almond

Item #: 0313300

Cat #: NF-103P-277-LA

UPC: 027557090568

Company wide:
0 in stock
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, 3-Way/Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Light Almond

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, 3-Way/Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Light Almond

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (large control), preset, 277V/6A in light almond

Also known as: 027557090568, NF-103P-277-LA, LUTNF103P277LA

Specifications

Type: 3-Way, Slide, Preset
Color: Light Almond
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 8
Family / Style: Nova
Light Technology: Fluorescent
Type: 3-Way, Slide, Preset
Volts AC: 277
Poles: 1
Amps: 8
Light Technology: Fluorescent
Color: Light Almond
Mounting: Surface
Wattage: 1000
Family / Style: Nova