Slide Dimmer, Fluorescent, Nova, Black

Item #: 0313297

Cat #: NF-103P-277-BL

UPC: 027557347594

Company wide:
0 in stock
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, 3-Way/Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Black

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, 3-Way/Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Black

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (large control), preset, 277V/6A in black

Also known as: 027557347594, NF-103P-277-BL, LUTNF103P277BL

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 277
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Amps: 8
Family / Style: Nova
Light Technology: Fluorescent
Type: 3-Way, Slide, Preset
Mounting: Surface
Poles: 1
Amps: 8
Light Technology: Fluorescent
Volts AC: 277
Color: Black
Wattage: 1000
Family / Style: Nova