Slide Dimmer, Fluorescent, Nova, Sienna

Item #: 0313293

Cat #: NF-10-277-SI

UPC: 027557176408

$ 324.41 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Sienna

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Sienna

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (large control), 277V/8A in sienna

Also known as: 027557176408, NF-10-277-SI, LUTNF10277SI

Specifications

Type: Slide
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Amps: 8
Family / Style: Nova
Color: Sienna
Type: Slide
Mounting: Surface
Wattage: 1000
Family / Style: Nova
Volts AC: 277
Poles: 1
Amps: 8
Color: Sienna