Slide Dimmer, Fluorescent, Nova, Beige

Item #: 0313288

Cat #: NF-10-277-BE

UPC: 027557674072

$ 324.41 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Beige

Overview

Nova Slide Fluorescent Dimmer, 1000W, 277V, 8A, Single-Pole, Use with EcoSystem/Hi-Lume 3D/Hi-Lume A Series LED Drivers, Beige

Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (large control), 277V/8A in beige

Also known as: 027557674072, NF-10-277-BE, LUTNF10277BE

Specifications

Type: Slide
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Beige
Wattage: 1000
Amps: 8
Family / Style: Nova
Type: Slide
Mounting: Surface
Color: Beige
Amps: 8
Volts AC: 277
Poles: 1
Wattage: 1000
Family / Style: Nova