Pull Box, 10" x 10" x 6"

Item #: 0313273

Cat #: AHE10X10X6

UPC: 783510511807

$ 82.45 EA
Company wide:
0 in stock
Pull Box, Hinged Cover, Size/Dims: 10" x 10" x 6", Material/Finish: Steel/Gray

Overview

Pull Box, Hinged Cover, Size/Dims: 10" x 10" x 6", Material/Finish: Steel/Gray

Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.

Also known as: 783510511807, AHE10X10X6, HOFAHE10X10X6

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 9
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: Yes
Color: Gray
Number of Knockouts: 9