Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0313254

Cat #: CE15KNS2AB

UPC: 782113008882

$ 1461.14 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size K, 2-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size K, 2-pole, 1no Side Mounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113008882, CE15KNS2AB, CUTCE15KNS2AB

Specifications

Family / Style: Freedom
Type: Contactor, 1NO
Family / Style: Freedom
Type: Contactor, 1NO