Vacancy Sensor Switch Dimmer, 8A, Maestro, SW

Item #: 0313249

Cat #: MS-Z101-V-SW

UPC: 784276100205

$ 118.76 EA
Company wide:
0 in stock
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, 120-277V, 8A, 0-10V Dimmer, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Snow

Overview

Maestro Vacancy Sensor Switch Dimmer, 120-277V, 8A, 0-10V Dimmer, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Snow

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276100205, MS-Z101-V-SW, LUTMSZ101VSW

Specifications

Color: Snow
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Amps: 8
Type: Vacancy, Multi-Location, 0-10V Dimming
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Color: Snow
Poles: 1
Amps: 8
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Maestro
Mounting: Knuckle
Type: Vacancy, Multi-Location, 0-10V Dimming
Light Technology: Halogen