Vacancy Sensor Switch Dimmer, 8A, Maestro, Biscuit

Item #: 0313229

Cat #: MS-Z101-V-BI

UPC: 784276100229

$ 118.76 EA
Company wide:
0 in stock
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, 120-277V, 8A, 0-10V Dimmer, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Biscuit

Overview

Maestro Vacancy Sensor Switch Dimmer, 120-277V, 8A, 0-10V Dimmer, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Biscuit

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276100229, MS-Z101-V-BI, LUTMSZ101VBI

Specifications

Family / Style: Maestro
Poles: 1
Type: Single-Pole, Vacancy, Multi-Location, 0-10V Dimming
Color: Biscuit
Mounting: Knuckle
Amps: 8
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Family / Style: Maestro
Type: Single-Pole, Vacancy, Multi-Location, 0-10V Dimming
Mounting: Knuckle
Dimmable: Yes
Volts AC Range: 120 - 277
Poles: 1
Color: Biscuit
Amps: 8
Light Technology: Halogen