OCC/VAC Sensor Switch Dimmer, 8A, Maestro, Palladium

Item #: 0313215

Cat #: MS-Z101-PD

UPC: 784276099950

$ 118.76 EA
Company wide:
0 in stock
Documents & Guides
Maestro Occupancy/Vacancy Sensor Switch Dimmer, 0-10V Dimming, 120-277V, 8A, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Palladium

Overview

Maestro Occupancy/Vacancy Sensor Switch Dimmer, 0-10V Dimming, 120-277V, 8A, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Palladium

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276099950, MS-Z101-PD, LUTMSZ101PD

Specifications

Family / Style: Maestro
Poles: 1
Color: Palladium
Mounting: Knuckle
Amps: 8
Type: Occupancy, Vacancy, Multi-Location, 0-10V Dimming
Volts AC Range: 120 - 277
Family / Style: Maestro
Color: Palladium
Amps: 8
Volts AC Range: 120 - 277
Poles: 1
Mounting: Knuckle
Type: Occupancy, Vacancy, Multi-Location, 0-10V Dimming