Vacancy Sensor Switch Dimmer, 8A, Maestro, Hot

Item #: 0313205

Cat #: MS-Z101-HT

UPC: 784276100083

$ 118.76 EA
Company wide:
0 in stock
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, Passive Infrared, 0-10V, 8A Fluorescent Ballast or Led Driver, 120-277V, Hot

Overview

Maestro Vacancy Sensor Switch Dimmer, Passive Infrared, 0-10V, 8A Fluorescent Ballast or Led Driver, 120-277V, Hot

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276100083, MS-Z101-HT, LUTMSZ101HT

Specifications

Poles: 2, 1
Family / Style: Maestro
Type: Passive Infrared (PIR), 0-10V Dimming
Color: Hot
Mounting: Knuckle
Amps: 8
Volts AC Range: 120 - 277
Poles: 2, 1
Type: Passive Infrared (PIR), 0-10V Dimming
Mounting: Knuckle
Volts AC Range: 120 - 277
Family / Style: Maestro
Color: Hot
Amps: 8