Sustainable

Vacancy Sensor Switch Dimmer, 8A, Maestro, Bluestone

Item #: 0313194
Cat #: MS-Z101-BG
UPC: 784276099981
$ 101.40 EA
Company wide:
0 in stock
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, Passive Infrared, 0-10V, 8A Fluorescent Ballast or Led Driver, 120-277V, Bluestone

Overview

Maestro Vacancy Sensor Switch Dimmer, Passive Infrared, 0-10V, 8A Fluorescent Ballast or Led Driver, 120-277V, Bluestone
Maestro 0-10V dimmer occupancy/vacancy sensor, passive infrared, 8A fluorescentballast or LED driver, 120-277V, in bluestone
Also known as: 784276099981, MS-Z101-BG, LUTMSZ101BG

Specifications

Poles: 2, 1
Volts AC: 120-277
Family / Style: Maestro
Type: Passive Infrared (PIR), 0-10V Dimming
Mounting: Knuckle
Color: Bluestone
Amps: 8
Poles: 2, 1
Family / Style: Maestro
Mounting: Knuckle
Amps: 8
Volts AC: 120-277
Type: Passive Infrared (PIR), 0-10V Dimming
Color: Bluestone

Customer Reviews

No reviews for this product
(0)