Sustainable

Switch with Vancancy Sensor, Greenbriar

Item #: 0313163
Cat #: MS-VPS6M2U-DV-GB
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Maestro Switch with Vancancy Sensor, 120-277V, 6A, Requires Neutral or Ground Wire, Color: Greenbriar

Overview

Maestro Switch with Vancancy Sensor, 120-277V, 6A, Requires Neutral or Ground Wire, Color: Greenbriar
Maestro vacancy sensing switch with neutral or ground connection in greenbriar
Also known as: MS-VPS6M2U-DV-GB, LUTMSVPS6M2UDVGB

Specifications

Amps: 6
Type: Vacancy Sensor, Switch, Low Voltage, Magnetic, Single-Pole, Electronic, Multi-Location
Color: Greenbriar
Family / Style: Maestro
Mounting: Knuckle
Volts AC Range: 208, 240, 120
Dimming: Yes
Light Technology: Halogen
Amps: 6
Color: Greenbriar
Mounting: Knuckle
Dimming: Yes
Type: Vacancy Sensor, Switch, Low Voltage, Magnetic, Single-Pole, Electronic, Multi-Location
Family / Style: Maestro
Volts AC Range: 208, 240, 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)