2000 VA Type MTK Control Transformer

Item #: 0313078

Cat #: C2000K2A

UPC: 786680125706

$ 1211.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton, type MTK, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 115¦c, 2000 va

Overview

Eaton, type MTK, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 115¦c, 2000 va

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680125706, C2000K2A, CUTC2000K2A

Specifications

Type: Industrial Control, Transformer
Volt Amps: 2kVA
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Volt Amps: 2kVA
Primary Voltage: 240/480, 220/440, 230/460