1500 VA Type MTK Control Transformer

Item #: 0313076

Cat #: C1500K2A

UPC: 786680125669

Company wide:
0 in stock
Eaton, type MTK, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 115¦c, 1500 va

Overview

Eaton, type MTK, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 115¦c, 1500 va

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680125669, C1500K2A, CUTC1500K2A

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Volt Amps: 1.500kVA
Primary Voltage: 240/480, 220/440, 230/460