1A, 250V, Fast-Acting Fuse

Item #: 0313075

Cat #: 0008 290.13

UPC: 662019944272

$ 8.25 EA
Company wide:
0 in stock
Documents & Guides
1 Amp, 250V AC, Type FU520, 5x20mm, IEC Type, Cartridge Fuse, Fast-Acting.

Overview

1 Amp, 250V AC, Type FU520, 5x20mm, IEC Type, Cartridge Fuse, Fast-Acting.
Also known as: 662019944272, 0008 290.13, ENT1SNA008290R1300

Specifications

Speed: Fast Acting
Diameter: 5 mm
Amps: 1
Length: 20 mm
Type: IEC, Type F
Volts AC: 250
Family / Style: Entrelec
Mounting: Cartridge
Speed: Fast Acting
Amps: 1
Type: IEC, Type F
Family / Style: Entrelec
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Mounting: Cartridge