1000 VA Type MTK Control Transformer

Item #: 0313073

Cat #: C1000K2A

UPC: 786680125560

Company wide:
0 in stock
Documents & Guides
Eaton, type MTK, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, cu magnet wire, taps: none, sv: 120/115/110v, 115¦c, 1000 va

Overview

Eaton, type MTK, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, cu magnet wire, taps: none, sv: 120/115/110v, 115¦c, 1000 va

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680125560, C1000K2A, CUTC1000K2A

Specifications

Phase: 1
Volt Amps: 1kVA
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110
Volt Amps: 1kVA
Primary Voltage: 240/480, 220/440, 230/460