
Transformer, 1KVA, 220/230/240x440/460/480 -110/15/120, MTE Series
Item #: 0313072
Cat #: C1000E2A
UPC: 786680125508
$ 835.78 EA
Company wide:
4
in stock
Documents & Guides
1000 VA, 1-Phase, 240 X 480V, 230 X 460V, 220 X 440V Primary Volts With Jumpers - 120/115/110V Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz Operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.
Overview
1000 VA, 1-Phase, 240 X 480V, 230 X 460V, 220 X 440V Primary Volts With Jumpers - 120/115/110V Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz Operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.
Also known as: 786680125508, C1000E2A, CUTC1000E2A
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 1kVA |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 1kVA |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |