750VA, MTE Series CPT

Item #: 0313067

Cat #: C0750E4D

UPC: 786680420283

Company wide:
0 in stock
750 VA, 1-Phase, 380/400/415V Primary Volts - 110/120V Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz Operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.

Overview

750 VA, 1-Phase, 380/400/415V Primary Volts - 110/120V Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz Operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.
Also known as: 786680420283, C0750E4D, CUTC0750E4D

Specifications

Volt Amps: 750
Phase: 1
Secondary Voltage: 110/120
Volt Amps: 750
Secondary Voltage: 110/120
Phase: 1