5
more

500VA, MTE Series, 230/460/575 Primary - 115/95 Secondary
Item #: 0313048
Cat #: C0500E3CFB
UPC: 786680421501
Company wide:
0
in stock
Documents & Guides
500 VA, 1-Phase, 230/460/575 Primary Volts - 115/95 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.
Overview
500 VA, 1-Phase, 230/460/575 Primary Volts - 115/95 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680421501, C0500E3CFB, CUTC0500E3CFB
Specifications
| Phase: | 1 |
| Volt Amps: | 500 |
| Primary Voltage: | 230/460/575 |
| Secondary Voltage: | 95/115 |
| Phase: | 1 |
| Primary Voltage: | 230/460/575 |
| Volt Amps: | 500 |
| Secondary Voltage: | 95/115 |