500VA, MTE Series CPT

Item #: 0313045

Cat #: C0500E3AFB

UPC: 786680550904

$ 502.72 EA
Company wide:
0 in stock
Documents & Guides
500 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.

Overview

500 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability


Also known as: 786680550904, C0500E3AFB, CUTC0500E3AFB

Specifications

Phase: 1
Volt Amps: 500
Secondary Voltage: 120
Primary Voltage: 208/277
Phase: 1
Secondary Voltage: 120
Volt Amps: 500
Primary Voltage: 208/277