Industrial Control Transformer

Item #: 0313034

Cat #: C0350E5EFB

UPC: 786680421846

$ 442.02 EA
Company wide:
0 in stock
350 Va Rating, 1-phase, Mte Industrial Control Transformer, 200/220/440, 208/230/460, 240/480v, 23/110, 24/115, 25/120v, 55 Degree C, Copper Magnet Wire

Overview

350 Va Rating, 1-phase, Mte Industrial Control Transformer, 200/220/440, 208/230/460, 240/480v, 23/110, 24/115, 25/120v, 55 Degree C, Copper Magnet Wire
Also known as: 786680421846, C0350E5EFB, CUTC0350E5EFB

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 350
Secondary Voltage: 23/110, 24/115, 25/120