Industrial Control Transformer

Item #: 0313031

Cat #: C0350E5E

UPC: 786680420443

$ 457.59 EA
Company wide:
0 in stock
350 Va Rating, 1-phase, Mte Industrial Control Transformer, 200/220/440, 208/230/460, 240/480v, 23/110, 24/115, 25/120v, 55 Degree C, Copper Magnet Wire

Overview

350 Va Rating, 1-phase, Mte Industrial Control Transformer, 200/220/440, 208/230/460, 240/480v, 23/110, 24/115, 25/120v, 55 Degree C, Copper Magnet Wire
Also known as: 786680420443, C0350E5E, CUTC0350E5E

Specifications

Volt Amps: 350
Type: Industrial Control Transformer
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 350
Primary Voltage: 200/220/440, 208/230/460, 240/480
Type: Industrial Control Transformer
Secondary Voltage: 23/110, 24/115, 25/120