350VA, MTE Series CPT

Item #: 0313015

Cat #: C0350E2A

UPC: 786680422669

$ 322.19 EA
Company wide:
0 in stock
Documents & Guides
350 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.

Overview

350 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability


Also known as: 786680422669, C0350E2A, CUTC0350E2A

Specifications

Volt Amps: 350
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 350
Secondary Voltage: 120, 115, 110
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460