Industrial control transformer

Item #: 0313014

Cat #: C0350E1BFB

UPC: 786680421303

Company wide:
0 in stock
Documents & Guides
Eaton type MTE industrial control transformer, pv: 120 x 240v, taps: none, sv 24V, 55¦c, 350 va , cu magnet wire

Overview

Eaton type MTE industrial control transformer, pv: 120 x 240v, taps: none, sv 24V, 55¦c, 350 va , cu magnet wire

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680421303, C0350E1BFB, CUTC0350E1BFB

Specifications

Volt Amps: 350
Type: Industrial Control Transformer
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 350
Secondary Voltage: 24
Type: Industrial Control Transformer
Primary Voltage: 120/240