Industrial Control Transformer

Item #: 0313005

Cat #: C0300E3AFB

UPC: 786680550805

$ 333.07 EA
Company wide:
0 in stock
Documents & Guides
300 Va Rating, 1-phase, Mte Industrial Control Transformer, 208/277v, 120v, 55 Degree C, Copper Magnet Wire

Overview

300 Va Rating, 1-phase, Mte Industrial Control Transformer, 208/277v, 120v, 55 Degree C, Copper Magnet Wire
Also known as: 786680550805, C0300E3AFB, CUTC0300E3AFB

Specifications

Mounting: Surface
Phase: 1
Volt Amps: 300
Secondary Voltage: 120
Primary Voltage: 208/277
Mounting: Surface
Volt Amps: 300
Primary Voltage: 208/277
Phase: 1
Secondary Voltage: 120