Transformer, 300VA, 220/230/240x440/460/480 -110/15/120, MTE Series

Item #: 0313000

Cat #: C0300E2AFB

UPC: 786680420924

$ 319.85 EA
Company wide:
0 in stock
300 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.

Overview

300 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability


Also known as: 786680420924, C0300E2AFB, CUTC0300E2AFB

Specifications

Phase: 1
Volt Amps: 300
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110
Volt Amps: 300
Primary Voltage: 240/480, 220/440, 230/460