
Transformer, 300VA, 220/230/240x440/460/480 - 120/115/110, Control
Item #: 0312999
Cat #: C0300E2A
UPC: 786680422645
$ 300.39 EA
Company wide:
0
in stock
Documents & Guides
300 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Overview
300 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Also known as: 786680422645, C0300E2A, CUTC0300E2A
Specifications
| Phase: | 1 |
| Volt Amps: | 300 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 300 |
| Primary Voltage: | 240/480, 220/440, 230/460 |