2
more

Transformer, 250VA, Multi-Tap, 1Ph, with Fuse Clips, MTE Series
Item #: 0312991
Cat #: C0250E5EFB
UPC: 786680421808
$ 383.65 EA
Company wide:
0
in stock
Documents & Guides
250 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Factory-Mounted 2-Pole Primary Fuse Block For Rejection Type Fuses On Secondary Side For 13/32 x 1-1/2" Fuses.
Overview
250 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Factory-Mounted 2-Pole Primary Fuse Block For Rejection Type Fuses On Secondary Side For 13/32 x 1-1/2" Fuses.
Also known as: 786680421808, C0250E5EFB, CUTC0250E5EFB
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Primary Voltage: | 200/220/440, 208/230/460, 240/480 |
| Secondary Voltage: | 23/110, 24/115, 25/120 |
| Volt Amps: | 250 |
| Primary Voltage: | 200/220/440, 208/230/460, 240/480 |
| Phase: | 1 |
| Secondary Voltage: | 23/110, 24/115, 25/120 |