250VA, MTE Series CPT

Item #: 0312975

Cat #: C0250E3AFB

UPC: 786680550751

$ 308.95 EA
Company wide:
0 in stock
Documents & Guides
250 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.

Overview

250 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability


Also known as: 786680550751, C0250E3AFB, CUTC0250E3AFB, Step-down transformer, Buck-Boost Transformer

Specifications

Volt Amps: 250
Phase: 1
Secondary Voltage: 120
Primary Voltage: 208/277
Volt Amps: 250
Secondary Voltage: 120
Phase: 1
Primary Voltage: 208/277