Vacancy Sensor Switch Dimmer, 2A, Maestro, Palladium

Item #: 0312972

Cat #: MS-VPS2-PD

UPC: 027557983006

$ 37.55 EA
Company wide:
0 in stock
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Palladium

Overview

Maestro Vacancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Palladium

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557983006, MS-VPS2-PD, LUTMSVPS2PD

Specifications

Type: Adjustable, Low Voltage, Magnetic, Vacancy
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Palladium
Amps: 2
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Adjustable, Low Voltage, Magnetic, Vacancy
Family / Style: Maestro
Color: Palladium
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Amps: 2
Dimmable: Yes