2
more

Transformer, Industrial Control, 250VA, 208/277 - 120VAC
Item #: 0312962
Cat #: C0250E3A
UPC: 786680550256
Call for price
Company wide:
0
in stock
250 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation
Overview
250 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation
Also known as: 786680550256, C0250E3A, CUTC0250E3A
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 250 |
| Phase: | 1 |
| Secondary Voltage: | 120 |
| Primary Voltage: | 277 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 277 |
| Volt Amps: | 250 |
| Secondary Voltage: | 120 |