250VA, 24V, MTE Series CPT

Item #: 0312958

Cat #: C0250E1BFB

UPC: 786680421266

Company wide:
0 in stock
250 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.

Overview

250 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability

Also known as: 786680421266, C0250E1BFB, CUTC0250E1BFB

Specifications

Volt Amps: 250
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 250
Secondary Voltage: 24
Phase: 1
Primary Voltage: 120/240