Industrial Control Transformer

Item #: 0312955

Cat #: C0200E5E

UPC: 786680420382

Company wide:
0 in stock
Documents & Guides
200 Va Rating, 1-phase, Mte Industrial Control Transformer, 200/220/440, 208/230/460, 240/480v, 23/110, 24/115, 25/120v, 55 Degree C, Copper Magnet Wire

Overview

200 Va Rating, 1-phase, Mte Industrial Control Transformer, 200/220/440, 208/230/460, 240/480v, 23/110, 24/115, 25/120v, 55 Degree C, Copper Magnet Wire
Also known as: 786680420382, C0200E5E, CUTC0200E5E

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 200
Secondary Voltage: 23/110, 24/115, 25/120