Vacancy Sensor Switch Dimmer, 2A, Maestro, Biscuit

Item #: 0312949

Cat #: MS-VPS2-BI

UPC: 027557982856

$ 37.55 EA
Company wide:
0 in stock
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Biscuit

Overview

Maestro Vacancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Biscuit

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557982856, MS-VPS2-BI, LUTMSVPS2BI

Specifications

Type: Switch, Adjustable, Light Control, Low Voltage, Magnetic, Single-Pole, Electronic, Vacancy
Volts AC: 120
Family / Style: Maestro
Poles: 1
Amps: 2
Color: Biscuit
Mounting: Knuckle
Light Technology: Halogen
Type: Switch, Adjustable, Light Control, Low Voltage, Magnetic, Single-Pole, Electronic, Vacancy
Family / Style: Maestro
Amps: 2
Mounting: Knuckle
Volts AC: 120
Poles: 1
Color: Biscuit
Light Technology: Halogen