Dual-Circuit Switch, Taupe

Item #: 0312946

Cat #: MS-PPS6-DDV-TP

UPC: 784276069922

$ 97.40 EA
Company wide:
0 in stock
Documents & Guides
Dual-Circuit Switch with Occupancy/Partial-On Sensor, 120-277V, 6A, Color: Taupe

Overview

Dual-Circuit Switch with Occupancy/Partial-On Sensor, 120-277V, 6A, Color: Taupe

Maestro dual-circuit occupancy sensing switch combines two switches with an in wall, passive infrared partial-on sensor in taupe

Also known as: 784276069922, MS-PPS6-DDV-TP, LUTMSPPS6DDVTP

Specifications

Type: Occupancy Sensor, Switch, Dual-Circuit
Amps: 6
Color: Taupe
Family / Style: Maestro
Mounting: Surface
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Switch, Dual-Circuit
Color: Taupe
Mounting: Surface
Amps: 6
Family / Style: Maestro
Volts AC Range: 120 - 277