200VA, MTE Series CPT

Item #: 0312938

Cat #: C0200E4D

UPC: 786680420184

Company wide:
0 in stock
200 VA, 1-Phase, 380/400/415V Primary Volts - 110/120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz Operation.

Overview

200 VA, 1-Phase, 380/400/415V Primary Volts - 110/120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz Operation.
Also known as: 786680420184, C0200E4D, CUTC0200E4D

Specifications

Volt Amps: 200
Phase: 1
Secondary Voltage: 110/120
Volt Amps: 200
Secondary Voltage: 110/120
Phase: 1