200 VA Type MTE Control Transformer

Item #: 0312936

Cat #: C0200E3C

UPC: 786680422089

Company wide:
0 in stock
Documents & Guides
Eaton, type MTE, industrial control transformer, pv: 230/460/575v, taps: none, sv: 115/95v, 55¦c, 200 va

Overview

Eaton, type MTE, industrial control transformer, pv: 230/460/575v, taps: none, sv: 115/95v, 55¦c, 200 va

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680422089, C0200E3C, CUTC0200E3C

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Primary Voltage: 230, 575
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Primary Voltage: 230, 575
Volt Amps: 200
Secondary Voltage: 95/115