Industrial Control Transformer

Item #: 0312930

Cat #: C0200E2A

UPC: 786680422607

$ 261.49 EA
Company wide:
0 in stock
Documents & Guides
200 Va Rating, 1-phase, Mte Industrial Control Transformer, 240v X 480v, 230v X460v, 220v X 440v, 120/115/110v, 55 Degree C, Copper Magnet Wire

Overview

200 Va Rating, 1-phase, Mte Industrial Control Transformer, 240v X 480v, 230v X460v, 220v X 440v, 120/115/110v, 55 Degree C, Copper Magnet Wire
Also known as: 786680422607, C0200E2A, CUTC0200E2A

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Volt Amps: 200
Primary Voltage: 240/480, 220/440, 230/460