200VA, 24V, MTE Series CPT

Item #: 0312929

Cat #: C0200E1BFB

UPC: 786680421242

Company wide:
0 in stock
200 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: Primary Fuse Block and Secondary Fuse Clips.

Overview

200 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: Primary Fuse Block and Secondary Fuse Clips.

Eaton Type MTE industrial control transformer Catalog#:C0200E1BFB Industrial Control Transformer, MTE, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 200 VA , Cu magnet wire

Also known as: 786680421242, C0200E1BFB, CUTC0200E1BFB

Specifications

Volt Amps: 200
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 200
Secondary Voltage: 24
Phase: 1
Primary Voltage: 120/240