Industrial Control Transformer

Item #: 0312923

Cat #: C0150E5EFB

UPC: 786680421761

$ 273.94 EA
Company wide:
0 in stock
150 Va Rating, 1-phase, Mte Industrial Control Transformer, 200/220/440, 208/230/460, 240/480v, 23/110, 24/115, 25/120v, 55 Degree C, Copper Magnet Wire

Overview

150 Va Rating, 1-phase, Mte Industrial Control Transformer, 200/220/440, 208/230/460, 240/480v, 23/110, 24/115, 25/120v, 55 Degree C, Copper Magnet Wire
Also known as: 786680421761, C0150E5EFB, CUTC0150E5EFB

Specifications

Type: Industrial Control, Transformer
Volt Amps: 150
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 150
Secondary Voltage: 23/110, 24/115, 25/120